Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tyvek Isoclean Disp. Lab Coat, L, White, PK30

  • Zoro #: G0048876
  • Mfr #: IC224SWHLG00300B
$144.04 ($4.80/unit)
  • Promotion Restriction: Not eligible for promotion
  • Material: Tyvek(R) Flashspun Polyethylene
  • Length: 43 1/2 in
See full product details
This item ships free.

Dupont #IC224SWHLG00300B Specifications

  • Zoro #: G0048876
  • Mfr #: IC224SWHLG00300B
Promotion Restriction: Not eligible for promotion Material: Tyvek(R) Flashspun Polyethylene
Length: 43 1/2 in Item: Disposable Cleanroom Coat
Fits Chest Size: 36 in to 38 in Size: L
Closure Type: snaps Cuff Styles: Open
Standards: 1910.120 App B/1910.1450 App A Fabric Weight: 1.2 oz
Cuff Style: Open Number of Pockets: 3
Seam Style: Serged Color: White
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Cleanroom Coat, Size L, White, Tyvek(R) Flashspun Polyethylene, Open Cuff Style, Fits Chest Size 36 In. to 38 In., Snaps Closure Type, Length 43-1/2 In., Number of Pockets 3, Fabric Weight 1.2 oz., Serged Seam Style, Standards 1910.120 App B/1910.1450 App A, Package Quantity 30

Reviews of Dupont #IC224SWHLG00300B