Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tyvek 400 Disp. Lab Coat, L, White, PK30

  • Zoro #: G0085477
  • Mfr #: TY212SWHLG003000

$126.05 ($4.20/unit)

Details
  • Seam Style: Serged
  • Closure Type: Snap Front
  • Fabric Weight: 0.191 oz.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TY212SWHLG003000 Specifications

  • Zoro #: G0085477
  • Mfr #: TY212SWHLG003000
Seam Style: Serged Closure Type: Snap Front
Fabric Weight: 0.191 oz. Item: Disposable Lab Coat
Fits Chest Size: 51-1/2" Color: White
Cuff Styles: Open Size: L
Material: Polyolefin Number of Pockets: 2
Cuff Style: Open Country of Origin (subject to change): Multiple

Description

Extending just below the hip area, DuPont™ Tyvek® 400 lab coats are ideal for situations that do not require full-body coverage. Features include rugged, serged seams, laydown collar, two front utility pockets, open-style wrist cuffs, plus secure, front-snap closure. // Disposable Lab Coat, Size L, White, Tyvek(R) 400, Open Cuff Style, Fits Chest Size 51-1/2 In., Snaps Closure Type, Number of Pockets 2, Fabric Weight 0.191 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY212SWHLG003000