Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tyvek 400 Disp. Lab Coat, L, White, PK8

  • Zoro #: G0084201
  • Mfr #: TY212SWHLG0008G1

$47.30 ($5.91/unit)

  • Closure Type: Snap Front
  • Material: Polyolefin
  • Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY212SWHLG0008G1 Specifications

  • Zoro #: G0084201
  • Mfr #: TY212SWHLG0008G1
Closure Type: Snap Front Material: Polyolefin
Color: White Number of Pockets: 2
Seam Style: Serged Size: L
Cuff Styles: Open Item: Disposable Lab Coat
Cuff Style: Open Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Lab Coat, Size L, White, Tyvek(R) 400, Open Cuff Style, Snaps Closure Type, Number of Pockets 2, Serged Seam Style, Package Quantity 8

Reviews of Dupont #TY212SWHLG0008G1