Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tyvek Isoclean Disp. Lab Coat, XL, White, PK30

  • Zoro #: G0048885
  • Mfr #: IC224SWHXL00300B

$154.47 ($5.15/unit)

  • Seam Style: Serged
  • Fits Chest Size: 38" to 40"
  • Closure Type: snaps
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #IC224SWHXL00300B Specifications

  • Zoro #: G0048885
  • Mfr #: IC224SWHXL00300B
Seam Style: Serged Fits Chest Size: 38" to 40"
Closure Type: snaps Standards: 1910.120 App B/1910.1450 App A
Item: Disposable Cleanroom Coat Cuff Styles: Open
Fabric Weight: 1.2 oz. Cuff Style: Open
Number of Pockets: 3 Length: 45"
Color: White Size: Xl
Material: Tyvek(R) Flashspun Polyethylene Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Cleanroom Coat, Size XL, White, Tyvek(R) Flashspun Polyethylene, Open Cuff Style, Fits Chest Size 38 In. to 40 In., Snaps Closure Type, Length 45 In., Number of Pockets 3, Fabric Weight 1.2 oz., Serged Seam Style, Standards 1910.120 App B/1910.1450 App A, Package Quantity 30

Reviews of Dupont #IC224SWHXL00300B