Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front

  • Zoro #: G0085355
  • Mfr #: TY303SWH2X0012G1

$57.70 ($4.81/unit)

  • Cuff Style: Open
  • Cuff Styles: Open
  • Item: Disposable Collared Shirt
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY303SWH2X0012G1 Specifications

  • Zoro #: G0085355
  • Mfr #: TY303SWH2X0012G1
Cuff Style: Open Cuff Styles: Open
Item: Disposable Collared Shirt Material: Polyolefin
Seam Style: Serged Color: White
Size: 2XL Closure Type: Snap Front
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Collared Shirt, Size 2XL, Tyvek(R) 400, White, Closure Type Snaps, Seam Style Serged, Open Cuff Style, Package Quantity 12

Reviews of Dupont #TY303SWH2X0012G1