Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front

  • Zoro #: G0085364
  • Mfr #: TY303SWH3X0012G1

$68.26 ($5.69/unit)

  • Closure Type: Snap Front
  • Item: Disposable Collared Shirt
  • Cuff Style: Open
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY303SWH3X0012G1 Specifications

  • Zoro #: G0085364
  • Mfr #: TY303SWH3X0012G1
Closure Type: Snap Front Item: Disposable Collared Shirt
Cuff Style: Open Size: 3XL
Color: White Cuff Styles: Open
Seam Style: Serged Material: Polyolefin
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Collared Shirt, Size 3XL, Tyvek(R) 400, White, Closure Type Snaps, Seam Style Serged, Open Cuff Style, Package Quantity 12

Reviews of Dupont #TY303SWH3X0012G1