Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Tyvek 400 Disposable Collared Shirt, White, L, PK12

  • Zoro #: G0084156
  • Mfr #: TY303SWHLG0012G1

$62.80 ($5.23/unit)

Details
  • Material: Polyolefin
  • Item: Disposable Collared Shirt
  • Color: White
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TY303SWHLG0012G1 Specifications

  • Zoro #: G0084156
  • Mfr #: TY303SWHLG0012G1
Material: Polyolefin Item: Disposable Collared Shirt
Color: White Seam Style: Serged
Closure Type: Snap Front Size: L
Cuff Style: Open Country of Origin (subject to change): Multiple

Description

  • Tyvek® 400
  • Shirt
  • SERGE
  • WHITE
  • LG
  • 12

Reviews of Dupont #TY303SWHLG0012G1