Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Frock , 5XL , White , Tyvek(R) 400 , snaps

  • Zoro #: G0112382
  • Mfr #: TY216SWH5X003000

$334.82 ($11.16/unit)

  • Cuff Style: Elastic
  • Cuff Styles: Elastic
  • Fabric Weight: 1.2 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY216SWH5X003000 Specifications

  • Zoro #: G0112382
  • Mfr #: TY216SWH5X003000
Cuff Style: Elastic Cuff Styles: Elastic
Fabric Weight: 1.2 oz. Material: Tyvek(R) 400
Closure Type: snaps Color: White
Item: Disposable Frock Size: 5XL
Fits Chest Size: 55-3/4" to 58-1/4" Number of Pockets: 0
Length: 50" Seam Style: Serged
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Frock, Size 5XL, White, Tyvek(R) 400, Elastic Cuff Style, Fits Chest Size 55-3/4 In. to 58-1/4 In., Snaps Closure Type, Length 50 In., Number of Pockets 0, Fabric Weight 1.2 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY216SWH5X003000