Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Frock , 6XL , White , Tyvek(R) 400 , snaps

  • Zoro #: G0112172
  • Mfr #: TY211SWH6X003000

$218.86 ($7.30/unit)

  • Size: 6XL
  • Cuff Style: Open
  • Number of Pockets: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY211SWH6X003000 Specifications

  • Zoro #: G0112172
  • Mfr #: TY211SWH6X003000
Size: 6XL Cuff Style: Open
Number of Pockets: 0 Cuff Styles: Open
Material: Tyvek(R) 400 Closure Type: snaps
Length: 52-3/4" Fabric Weight: 1.2 oz.
Color: White Item: Disposable Frock
Seam Style: Serged Fits Chest Size: 59-1/4" to 62-3/4"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Frock, Size 6XL, White, Tyvek(R) 400, Open Cuff Style, Fits Chest Size 59-1/4 In. to 62-3/4 In., Snaps Closure Type, Length 52-3/4 In., Number of Pockets 0, Fabric Weight 1.2 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY211SWH6X003000