Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Frock , S , White , Tyvek(R) 400 , snaps

  • Zoro #: G0112425
  • Mfr #: TY216SWHSM003000

$128.95 ($4.30/unit)

  • Item: Disposable Frock
  • Material: Tyvek(R) 400
  • Size: S
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY216SWHSM003000 Specifications

  • Zoro #: G0112425
  • Mfr #: TY216SWHSM003000
Item: Disposable Frock Material: Tyvek(R) 400
Size: S Fits Chest Size: 32-1/4" to 35-3/4"
Cuff Style: Elastic Color: White
Length: 31" Cuff Styles: Elastic
Seam Style: Serged Number of Pockets: 0
Closure Type: snaps Fabric Weight: 1.2 oz.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Frock, Size S, White, Tyvek(R) 400, Elastic Cuff Style, Fits Chest Size 32-1/4 In. to 35-3/4 In., Snaps Closure Type, Length 31 In., Number of Pockets 0, Fabric Weight 1.2 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY216SWHSM003000