Disposable Hood, Serged, Universal, PK100

DUPONT| Zoro #: G1079897| Mfr #: TY657SWH00010000

$106.83 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Tyvek(R) 400
Length: 19-1/4"
Size: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079897 Mfr #: TY657SWH00010000
Material: Tyvek(R) 400Length: 19-1/4"
Size: UniversalSeam Style: Serged
Item: Disposable HoodColor: White
Country of Origin (subject to change): Multiple

Description

Disposable Hood, Tyvek(r), White, Size Universal, Serged Seam Style, Package Quantity 100

Reviews