Skip to Main Content
customer-service Help
Dupont

Disposable Lab Coat, 2X, PK30

Dupont Disposable Lab Coat, 2X, PK30 PB271SWH2X003000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$78.50 ($2.62/unit)
  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
See full product details
This item ships free.
Total: $78.50

Dupont #PB271SWH2X003000 Specifications

  • Item: Disposable Lab Coat
  • Cleanroom Class: Not Rated
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: White
  • Material: SMS
  • Size: 2XL
  • Anti-Static: No
  • Closure Type: Zipper
  • Thickness: 12 mil
  • Overall Length: 44 in
  • Number of Pockets: 0
  • Gender: Unisex
  • Launderable: No
  • Wrist Closure: Elastic
  • Garment Style: Lab Frock
  • Maximum Chest Size: 48 1/4 in
  • No. of Pockets: No Pockets
  • Collar Style: Mandarin
  • Federal 209E Clean Room Class: Not Rated
  • ISO Cleanroom Class: Not Rated
  • Protection Type: Liquid & Particulate
  • Maximum Height: 76 in
  • Attached Hood: No
  • ISO Class: Not Rated
  • Brand and Series: Dupont ProShield(R) 10
  • Material Performance: Light Duty
  • Minimum Height: 72 in
  • Material Weight: 1.3 oz/sq yd
  • For Height: 72 in to 76 in
  • Pattern: Solid
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Disposable Lab Coat, Cleanroom Class Not Rated, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, ISO Class Not Rated, Launderable No, Material SMS, Maximum Height 76 in, Minimum Height 72 in, Number of Pockets 0, Overall Length 44 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 2XL, Sterile/Non-Sterile Non-Sterile, Thickness 12 mil, Attached Hood No, Federal 209E Clean Room Class Not Rated

Restrictions and Compliance

***

Reviews of Dupont #PB271SWH2X003000