KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Pants, 2XL/3XL, White, PK12

DUPONT| Zoro #: G1516015| Mfr #: TY350SWH3X0012G1

$51.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Ankle Style: Open
Item: Disposable Pants
Size: 2XL/3XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516015 Mfr #: TY350SWH3X0012G1
Ankle Style: OpenItem: Disposable Pants
Size: 2XL/3XLColor: White
Closure Type: Elastic WaistMaterial: Tyvek(R) 400
Country of Origin (subject to change): Multiple

Description

Disposable Pants, Size 2XL/3XL, White, Tyvek(R) 400, Elastic Waist Closure Type, Open Ankle Style, Package Quantity 12

Reviews