Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Pants , 6XL , White , Tyvek(R) 400 , Elastic Waist

  • Zoro #: G0112391
  • Mfr #: TY350SWH6X005000

$263.93 ($5.28/unit)

  • Color: White
  • Fabric Weight: 1.2 oz.
  • Seam Style: Serged
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY350SWH6X005000 Specifications

  • Zoro #: G0112391
  • Mfr #: TY350SWH6X005000
Color: White Fabric Weight: 1.2 oz.
Seam Style: Serged Item: Disposable Pants
Material: Tyvek(R) 400 Size: 6XL
Ankle Style: Open Closure Type: Elastic Waist
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Disposable Pants, Size 6XL, White, Tyvek(R) 400, Elastic Waist Closure Type, Fabric Weight 1.2 oz., Serged Seam Style, Open Ankle Style, Package Quantity 50

Reviews of Dupont #TY350SWH6X005000