Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Pants , 7XL , White , Tyvek(R) 400 , Elastic Waist

  • Zoro #: G0112400
  • Mfr #: TY350SWH7X005000

$263.45 ($5.27/unit)

  • Color: White
  • Size: 7XL
  • Ankle Style: Open
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #TY350SWH7X005000 Specifications

  • Zoro #: G0112400
  • Mfr #: TY350SWH7X005000
Color: White Size: 7XL
Ankle Style: Open Material: Tyvek(R) 400
Seam Style: Serged Closure Type: Elastic Waist
Fabric Weight: 1.2 oz. Item: Disposable Pants
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Pants, Size 7XL, White, Tyvek(R) 400, Elastic Waist Closure Type, Fabric Weight 1.2 oz., Serged Seam Style, Open Ankle Style, Package Quantity 50

Reviews of Dupont #TY350SWH7X005000