Tyvek 400 Disposable Pants, XL, White, PK12

DUPONT| Zoro #: G0084183| Mfr #: TY350SWHXL0012G1

$42.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Elastic WaistSize: L/XLColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0084183 Mfr #: TY350SWHXL0012G1
Closure Type: Elastic WaistSize: L/XL
Color: WhiteAnkle Style: Open
Item: Disposable PantsSeam Style: Serged
Material: Tyvek(R) 400Country of Origin (subject to change): Multiple

Description

  • Tyvek® 400
  • Pants
  • SERGE
  • WHITE
  • XL
  • 12

Reviews