Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Shirt , 6XL , White , Tyvek(R) 400 , snaps

  • Zoro #: G0112419
  • Mfr #: TY303SWH6X005000

$328.60 ($6.57/unit)

  • Cuff Styles: Open
  • Fits Chest Size: 59-1/4" to 62-3/4"
  • Item: Disposable Shirt
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dupont #TY303SWH6X005000 Specifications

  • Zoro #: G0112419
  • Mfr #: TY303SWH6X005000
Cuff Styles: Open Fits Chest Size: 59-1/4" to 62-3/4"
Item: Disposable Shirt Color: White
Material: Tyvek(R) 400 Size: 6XL
Closure Type: snaps Cuff Style: Open
Seam Style: Serged Fabric Weight: 1.2 oz.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Shirt, Size 6XL, Tyvek(R) 400, White, Fits Chest Size 59-1/4 In. to 62-3/4 In., Closure Type Snaps, Fabric Weight 1.2 oz., Seam Style Serged, Open Cuff Style, Package Quantity 50

Reviews of Dupont #TY303SWH6X005000