Disposable Sleeves, 18 In. L, White, PK200

DUPONT| Zoro #: G1812404| Mfr #: NG500SWH00020000

$58.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable Sleeves
Thickness: 10 mil
Material: ProShield(R) 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812404 Mfr #: NG500SWH00020000
Item: Disposable SleevesThickness: 10 mil
Material: ProShield(R) 60Length: 18"
Seam Style: SergedColor: White
Cuff Style: ElasticCountry of Origin (subject to change): Multiple

Description

Disposable Sleeves, Material ProShield(R) 60, Length 18 In., Seam Style Serged, Elastic Cuff Style, Color White, Package Quantity 200

Reviews