Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Sleeve , Universal , White , Polyolefin , Elastic

  • Zoro #: G0929573
  • Mfr #: TY500SWH00020000
$119.00 ($0.60/unit)
  • Promotion Restriction: Not eligible for promotion
  • Thickness: 5.9 mil
  • Sleeves Length: 18"
See full product details
This item ships free.

Dupont #TY500SWH00020000 Specifications

  • Zoro #: G0929573
  • Mfr #: TY500SWH00020000
Promotion Restriction: Not eligible for promotion Thickness: 5.9 mil
Sleeves Length: 18" Item: Disposable Sleeve
Sleeves Primary Material: Tyvek(R) Length: 18"
Closure Type: Elastic Material: Polyolefin
Series: Tyvek(R) Sleeves Size: Universal
Resistant To: Asbestos, Lead, Beryllium Color: White
Seam Style: Serged Cuff Styles: Elastic
Sleeves Item: Disposable Sleeves Cuff Style: Elastic
Sterile/Non-Sterile: Non-Sterile Latex-Free: No
Sleeve Material: Tyvek(R) 400 Disposable Sleeve Type: General Purpose
Brand and Series: Dupont Sleeve Length: 18 in
Silicone-Free: No Package quantity: 200
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

DuPont™ Tyvek® 400 sleeves offer an ideal protective barrier against particles while providing a balance of durability and comfort—even after long-term wear and abrasion. Features include 18" length, serged seams, and elastic biceps and wrist openings. One size fits most. // Disposable Sleeves, Material Tyvek(R) 400, Sleeves Primary Material Tyvek(R), Sleeves Length 18 In., Thickness 5.9 mil, Series Tyvek(R) Sleeves, Elastic Cuff Style, Seam Style Serged, Resistant To Asbestos, Lead, Beryllium, Package Quantity 200

Reviews of Dupont #TY500SWH00020000