Dupont
Dupont™ Tyvek® 400 Ty127Swh Coveralls With Attached Hood, 6Xl
- Zoro #: G2449786
- Mfr #: CVCH11-XXXXXXL
$334.44
pkg. of 25 ($13.38/ea)
- Country of Origin (subject to change): Switzerland
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $334.44
Dupont #CVCH11-XXXXXXL Specifications
- Zoro #: G2449786
- Mfr #: CVCH11-XXXXXXL
- Country of Origin (subject to change): Switzerland
Description
Dupont Tyvek 400 Ty127Swh Disposable Coveralls Are Made Of Tyvek - A Tough Polyolefin Material - Which Provides The Best Balance Of Protection, Durability And Comfort. These Lightweight Overalls Feature A Great Range Of Movement While Stretching And Bending, Improved Mobility, A Tailored Fit And Reinforcement In High Stress Areas. Zipper Front, Attached Hood And Elasticized Wrists And Ankles Create A Hard-To-Penetrate Seal For Contaminants. Dupont Tyvek Suits Are Perfect For Use Against Such Non-Hazardous Materials As Dirt And Grime, Animal Waste, Paints, Oil And Grease, Lubricants Or Hazardous Materials Including: Fertilizer, Pesticides, Asbestos, Lead, Chromium, Mold, Fiberglass And Radioactive Particles.,6XL
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Dupont #CVCH11-XXXXXXL
Explore more
- Dupont Retyvek 400 Ty120Swh Disposable Coveralls W/Zipper Front, 25/Case, 5Xl CVZ11-XXXXXL
- Dupont Disposable Coveralls, 3XL, 25 , White, High Density Spunbond Polyethylene, Zipper IC182BWH3X0025CS
- Dupont Hooded Disposable Coverall, 4XL, 25 , White, SMS, Zipper PB122SWH4X002500
- Dupont Collared Disposable Coveralls, 4XL, 25 , White, High Density Spunbond Polyethylene, Zipper IC181SWH4X002500
- Dupont Retyvek Ty211Swh Disposable Lab Coat With Collar, 30/Case, Xl CC111-XL
- Dupont Tychem Tf169T 6000 Coverall W/Boot, Xl TF169TGYXL000600
- Dupont Retyvek 400 Ty125Swh Overalls With Elastic Wrists/Ankles, 25/Case, Xl CVC11-XL
- Dupont Dupont™ Proshield® 60 ® Ng120Swh Coveralls, 25/Case, Xl NG120SWHXL002500
- Bodyfilter 95+ Hooded Disposable Coveralls, L, 25 , White, Laminated Nonwoven, Zipper 4028-L
- Condor Hooded Disposable Coveralls, 2XL, 25 , White, Polypropylene, Zipper 2KTP2
- Condor Collared Disposable Coveralls, 4XL, 25 , White, Polypropylene, Zipper 26W764
- Dupont Disposable Suits & Coveralls