Skip to Main Content
customer-service Help
Dupont

Dupont™ Tyvek® 400 Ty127Swh Coveralls With Attached Hood, Medium

Feedback Help us improve our product images
$238.03 ($9.52/unit)
  • Size: Medium
  • Country of Origin (subject to change): Switzerland
See full product details
This item ships free.
Total: $238.03

Dupont #CVCH11-M Specifications

  • Size: Medium
  • Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Dupont Tyvek 400 Ty127Swh Disposable Coveralls Are Made Of Tyvek - A Tough Polyolefin Material - Which Provides The Best Balance Of Protection, Durability And Comfort. These Lightweight Overalls Feature A Great Range Of Movement While Stretching And Bending, Improved Mobility, A Tailored Fit And Reinforcement In High Stress Areas. Zipper Front, Attached Hood And Elasticized Wrists And Ankles Create A Hard-To-Penetrate Seal For Contaminants. Dupont Tyvek Suits Are Perfect For Use Against Such Non-Hazardous Materials As Dirt And Grime, Animal Waste, Paints, Oil And Grease, Lubricants Or Hazardous Materials Including: Fertilizer, Pesticides, Asbestos, Lead, Chromium, Mold, Fiberglass And Radioactive Particles.,Medium

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Dupont #CVCH11-M