PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Encapsulated Suit, 2XL, Tychem TK

DUPONT| Zoro #: G0086615| Mfr #: TK554TLY2X000100

$1292.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086615 Mfr #: TK554TLY2X000100
Level: AMaterial: Tychem(R) 10000
Seam Style: Double TapedItem: Encapsulated Suit
Color: Lime YellowClosure Type: Hook-and-Loop with Double Storm Flap
Standards: ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034Glove Material: Butyl
Entry: FrontFits Chest Size: 49-3/4" to 53 1/4"
Inseam: 32-1/2"Size: 2XL
Country of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level A, Size 2XL, Tychem(R) 10000, Front Entry, Glove Material Butyl, Fits Chest Size 49-3/4 In. to 53-1/4 In., Inseam 32-1/2 In., Lime Yellow, Double Taped Seam Style, Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034

Product Reviews