20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Encapsulated Suit, 2XL, Tychem TK

DUPONT| Zoro #: G0086667| Mfr #: TK555TLY2X000100

$1,272.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086667 Mfr #: TK555TLY2X000100
Closure Type: Hook-and-Loop with Double Storm FlapItem: Encapsulated Suit
Standards: ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034Material: Tychem(R) 10000
Size: 2XLColor: Lime Yellow
Fits Chest Size: 49-3/4" to 53-1/4"Inseam: 32-1/2"
Seam Style: Double TapedGlove Material: Butyl
Entry: RearLevel: A
Country of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level A, Size 2XL, Tychem(R) 10000, Rear Entry, Glove Material Butyl, Fits Chest Size 49-3/4 In. to 53-1/4 In., Inseam 32-1/2 In., Lime Yellow, Double Taped Seam Style, Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034
Save 15%. Sign up for Z-mail.