Encapsulated Suit, 3XL, Tychem BR

DUPONT| Zoro #: G0086572| Mfr #: BR528TYL3X000100

$205.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086572 Mfr #: BR528TYL3X000100
Color: YellowEntry: Rear
Level: BClosure Type: Zipper with Double Storm Flap
Seam Style: TapedSize: 3XL
Material: Tychem(R) 9000Item: Encapsulated Suit
Glove Material: ButylCountry of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level B, Size 3XL, Tychem(R) 9000, Rear Entry, Glove Material Butyl, Yellow, Taped Seam Style, Closure Type Zipper with Double Storm Flap

Product Reviews

Save 15%. Sign up for Z-mail.