20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Encapsulated Suit, 3XL, Tychem TK, Lime

DUPONT| Zoro #: G0086676| Mfr #: TK555TLY3X000100

$962.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086676 Mfr #: TK555TLY3X000100
Closure Type: Hook-and-Loop with Double Storm FlapItem: Encapsulated Suit
Standards: OSHA 1910.132(a)Material: Tychem(R) 10000
Size: 3XLColor: Lime Yellow
Seam Style: Double TapedGlove Material: Butyl
Entry: RearLevel: A
Country of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level A, Size 3XL, Tychem(r) TK, Rear Entry, Glove Material Butyl, Lime Yellow, Double Taped Seam Style, Closure Type Hook-and-Loop with Double Storm Flap, Standards OSHA 1910.132(a)

Product Reviews