20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Encapsulated Suit, 3XL, Tychem TK

DUPONT| Zoro #: G0086624| Mfr #: TK554TLY3X000100

$1,372.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086624 Mfr #: TK554TLY3X000100
Item: Encapsulated SuitClosure Type: Hook-and-Loop with Double Storm Flap
Standards: ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034Material: Tychem(R) 10000
Size: 3XLColor: Lime Yellow
Fits Chest Size: 49-3/4" to 53 1/4"Inseam: 32-1/2"
Seam Style: Double TapedGlove Material: Butyl
Entry: FrontLevel: A
Country of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level A, Size 3XL, Tychem(R) 10000, Front Entry, Glove Material Butyl, Fits Chest Size 49-3/4 In. to 53-1/4 In., Inseam 32-1/2 In., Lime Yellow, Double Taped Seam Style, Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034

Product Reviews

Save 15%. Sign up for Z-mail.