Encapsulated Suit, 4XL, Tychem BR

DUPONT| Zoro #: G1561131| Mfr #: BR528TYL4X000100

$362.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561131 Mfr #: BR528TYL4X000100
Fabric Weight: 3.79 oz.Standards: ASTM D1777, ASTM D3776, ASTM D751, ASTM D5597, ASTM D5034
Seam Style: TapedLevel: B
Item: Encapsulated SuitSize: 4XL
Color: YellowInseam: 34-1/4"
Fits Chest Size: 52-3/4" to 56-1/4"Fits Waist Size: 67-1/2"
Material: Tychem(R) 9000Entry: Rear
Closure Type: Hook-and-Loop with Double Storm FlapCountry of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level B, Size 4XL, Tychem(R) 9000, Rear Entry, Fits Chest Size 52-3/4 In. to 56-1/4 In., Fits Waist Size 67-1/2 In., Inseam 34-1/4 In., Yellow, Taped Seam Style, Fabric Weight 3.79 oz., Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM D1777, ASTM D3776, ASTM D751, ASTM D5597, ASTM D5034

Product Reviews

Save 15%. Sign up for Z-mail.