JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Encapsulated Suit, Front, XL, Lime Yellow

DUPONT| Zoro #: G2263204| Mfr #: TK612TLYXL000100

$1253.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263204 Mfr #: TK612TLYXL000100
Level: AMaterial: Tychem(R) 10000
Closure Type: Hook-and-Loop with Double Storm FlapEntry: Front
Seam Style: Double TapedStandards: ASTM F1052, NFPA 1994, ASTM D1777, ASTM D3776, ASTM 3787, ASTM D5733, ASTM D5034, Class 2
Color: Lime YellowFits Chest Size: 46-3/4" to 50-1/4"
Glove Material: NeopreneItem: Encapsulated Suit
Inseam: 30-3/4"Fabric Weight: 10.6 oz.
Size: XLCountry of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level A, Size XL, Tychem(r) TK, Front Entry, Glove Material Neoprene, Fits Chest Size 46-3/4 to 50-1/4 In., Inseam 30-3/4 In., Lime Yellow, Double Taped Seam Style, Fabric Weight 10.6 oz., Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM F1052, NFPA 1994, ASTM D1777, ASTM D3776, ASTM 3787, ASTM D5733, ASTM D5034, Class 2

Product Reviews

Save 15%. Sign up for Z-mail.