Encapsulated Suit, L, Front, Tychem TK

DUPONT| Zoro #: G0086597| Mfr #: TK554TLYLG000100

$1240.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086597 Mfr #: TK554TLYLG000100
Seam Style: Double TapedColor: Lime Yellow
Material: Tychem(R) 10000Item: Encapsulated Suit
Level: AClosure Type: Hook-and-Loop with Double Storm Flap
Standards: ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034Glove Material: Butyl
Entry: FrontFits Chest Size: 46-3/4" to 50-1/4"
Inseam: 30-3/4"Size: L
Country of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level A, Size L, Tychem(R) 10000, Front Entry, Glove Material Butyl, Fits Chest Size 46-3/4 In. to 50-1/4 In., Inseam 30-3/4 In., Lime Yellow, Double Taped Seam Style, Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034

Product Reviews

Save 15%. Sign up for Z-mail.