15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Encapsulated Suit, L, Tychem BR, Yellow

DUPONT| Zoro #: G0086563| Mfr #: BR528TYLLG000100

$206.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086563 Mfr #: BR528TYLLG000100
Color: YellowStandards: ASTM F1001, OSHA 1910.132(a), ASTM D3776, ASTM D1777, ASTM D3776, ASTM D751, ASTM D5597, ASTM D5034
Level: BFits Chest Size: 46-3/4" to 50-1/4"
Inseam: 30-3/4"Closure Type: Hook-and-Loop with Double Storm Flap
Seam Style: TapedSize: L
Material: Tychem(R) 9000Item: Encapsulated Suit
Entry: RearCountry of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level B, Size L, Tychem(R) 9000, Rear Entry, Fits Chest Size 46-3/4 In. to 50-1/4 In., Inseam 30-3/4 In., Yellow, Taped Seam Style, Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM F1001, OSHA 1910.132(a), ASTM D3776, ASTM D1777, ASTM D3776, ASTM D751, ASTM D5597, ASTM D5034

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.