Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Encapsulated Suit, Level A, Front Entry, S

  • Zoro #: G0111813
  • Mfr #: RF600TSVSM000100
$3,643.66
  • Entry: Front
  • Ankle Style: With Attached Socks/Boot Flaps
  • Lens Color: Clear
See full product details
This item ships free.

Dupont #RF600TSVSM000100 Specifications

  • Zoro #: G0111813
  • Mfr #: RF600TSVSM000100
Entry: Front Ankle Style: With Attached Socks/Boot Flaps
Lens Color: Clear Closure Type: Double Storm Flap, Hook-and-Loop
Item: Encapsulated Suit Material: Tychem(R) 10000 FR
Level: A Cuff Styles: with Attached Gloves
Standards: NFPA 1991, TAA Compliant Size: S
Series: Tychem(R) 10000 FR Fits Chest Size: 45-1/4 in to 48-3/4 in
Glove Material: Neoprene Lens Material: 5 mil PTFE/40 mil PVC/20 mil PVC
Disposable Clothing Primary Material: Tychem(R) 10000 FR Seam Style: Taped
Color: Silver Sock Material: Tychem(R) 10000 FR
Inseam: 29 1/2 in Chemical Resistant Glove Material: Neoprene
Fits Waist Size: 45-1/4" to 48-3/4" Disposable Clothing Size: S
Lens Coating: Chemical-Resistant, Scratch-Resistant Fabric Weight: 16 oz
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Encapsulated Suit, Level A, Front Entry, S, Tychem(R) 10000 FR, Tychem(R) 10000 FR, Ankle Style With Attached Socks/Boot Flaps, Closure Type Hook-and-Loop, Double Storm Flap, Cuff Styles with Attached Gloves, Silver, Seam Style Taped, Chemical Resistant Glove Material Neoprene, Standards NFPA 1991, TAA Compliant, Inseam 29-1/2 In., Material Tychem(R) 10000 FR, Sock Material Tychem(R) 10000 FR, Fabric Weight 16 oz.

Reviews of Dupont #RF600TSVSM000100