Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Encapsulated Suit, Lvl B, Rear Entry, S, PK6

  • Zoro #: G0111621
  • Mfr #: C3526TTNSM000600
Dupont Encapsulated Suit, Lvl B, Rear Entry, S, PK6 C3526TTNSM000600
Dupont Encapsulated Suit, Lvl B, Rear Entry, S, PK6 C3526TTNSM000600
$977.71 ($162.95/unit)
  • Fits Chest Size: 45 1/4 in to 48 3/4 in
  • Item: Encapsulated Suit
  • Cuff Styles: Elastic
See full product details
This item ships free.

Dupont #C3526TTNSM000600 Specifications

  • Zoro #: G0111621
  • Mfr #: C3526TTNSM000600
Fits Chest Size: 45 1/4 in to 48 3/4 in Item: Encapsulated Suit
Cuff Styles: Elastic Series: Tychem(R) 5000
Fabric Weight: 4.4 oz/sq yd Seam Style: Taped
Lens Width: 21 3/4 in Color: Tan
Level: B Lens Height: 20 1/8 in
Sock Material: Tychem(R) 5000 Lens Material: 20 mil PVC
Size: S Lens Color: Clear
Material: Tychem(R) 5000 Closure Type: Zipper
Inseam: 28 1/2 in Disposable Clothing Primary Material: Tychem(R) 5000
Entry: Rear Fits Waist Size: 45-1/4" to 48-3/4"
Disposable Clothing Size: S Standards: ASTM D5587, ASTM D751
Lens Coating: Chemical-Resistant, Scratch-Resistant Ankle Style: With Attached Socks/Boot Flaps
Cuff Style: Elastic Thickness: 18 mil
Includes Socks: Yes Window Thickness: 20 mil
Maximum Height: 69 in Garment Style: Encapsulating Suit
Material Performance: Heavy Duty EPA Level: B
Number of Exhaust Vents: 1 Suit Type: Fully Encapsulated Suit
Suit Style: Standard Face Shield Suit Material: Tychem(R) 5000
Anti-Static: No Entry Location: Rear
High Visibility: No Includes Gloves: No
Outer Glove Type: No Outer Glove Attached Glove Style: Not Included
Window Material: PVC Suit Back Style: Flat
Number of Exhaust Valves: 0 Material Weight: 4.4 oz/sq yd
Maximum Chest Size: 48 3/4 in Foot Type: Boot Sock
Brand and Series: Dupont Tychem(R) 5000 Minimum Height: 60 in
Includes Thumb Loops: No Closure Features: Double Storm Flap, Hook-and-Loop
Protection Type: Abrasions, Grease, Light Chemicals, Oils, Punctures, Tears Pathogen & Chemical Ratings: ASTM F1670, ASTM F1671
Hazard Protection Type: Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray Face Shield Style: Standard
Includes Outer Boot Flaps: Yes Minimum Chest Size: 45 1/4 in
High-Visibility: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Encapsulated Suit, Level B, Rear Entry, S, Tychem(R) 5000, Tychem(R) 5000, Ankle Style With Attached Socks/Boot Flaps, Closure Type Zipper, Cuff Styles Elastic, Tan, Seam Style Taped, Standards ASTM D5587, ASTM D751, Inseam 28 1/2 in, Material Tychem(R) 5000, Sock Material Tychem(R) 5000, Fabric Weight 4.4 oz/sq yd, Package Quantity 6

Reviews of Dupont #C3526TTNSM000600