JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Encapsulated Suit, M, Tychem BR, Yellow

DUPONT| Zoro #: G0086554| Mfr #: BR528TYLMD000100

$180.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086554 Mfr #: BR528TYLMD000100
Closure Type: Hook-and-Loop with Double Storm FlapItem: Encapsulated Suit
Standards: ASTM F1001, OSHA 1910.132(a), ASTM D3776, ASTM D1777, ASTM D3776, ASTM D751, ASTM D5597, ASTM D5034Material: Tychem(R) 9000
Size: MColor: yellow
Fits Chest Size: 45-1/4" to 48-3/4"Inseam: 29-3/4"
Seam Style: TapedEntry: Rear
Level: BCountry of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level B, Size M, Tychem(R) 9000, Rear Entry, Fits Chest Size 45-1/4 In. to 48-3/4 In., Inseam 29-3/4 In., Yellow, Taped Seam Style, Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM F1001, OSHA 1910.132(a), ASTM D3776, ASTM D1777, ASTM D3776, ASTM D751, ASTM D5597, ASTM D5034

Product Reviews

Save 15%. Sign up for Z-mail.