LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Encapsulated Suit, Tychem TK, XL

DUPONT| Zoro #: G0086651| Mfr #: TK555TLYXL000100

$974.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086651 Mfr #: TK555TLYXL000100
Color: Lime YellowLevel: A
Item: Encapsulated SuitClosure Type: Hook-and-Loop with Double Storm Flap
Material: Tychem(R) 10000Seam Style: Double Taped
Standards: ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034Glove Material: Butyl
Entry: RearFits Chest Size: 46-3/4" to 50-1/4"
Inseam: 31"Size: Xl
Country of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level A, Size XL, Tychem(R) 10000, Rear Entry, Glove Material Butyl, Fits Chest Size 46-3/4 In. to 50-1/4 In., Inseam 31 In., Lime Yellow, Double Taped Seam Style, Closure Type Hook-and-Loop with Double Storm Flap, Standards ASTM F1052, OSHA 1910.132(a), ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5733, ASTM D5034

Product Reviews

Save 15%. Sign up for Z-mail.