20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Encapsulated Suit, XL, Tychem BR, Yellow

DUPONT| Zoro #: G0513177| Mfr #: BR528TYLXL000100

$206.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513177 Mfr #: BR528TYLXL000100
Color: yellowSeam Style: Taped
Size: XLMaterial: Tychem(R) 9000
Item: Encapsulated SuitGlove Material: Butyl
Entry: RearLevel: B
Country of Origin (subject to change): United States

Product Description

Encapsulated Suit, Level B, Size XL, Tychem(R) 9000, Rear Entry, Glove Material Butyl, Yellow, Taped Seam Style

Product Reviews

Save 15%. Sign up for Z-mail.