Hood Tychem(R) BR, Yellow, Elastic, M, PK2

DUPONT| Zoro #: G0084962| Mfr #: BR127TYLMD000200

$197.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084962 Mfr #: BR127TYLMD000200
Color Family: YellowsFabric Weight: 7.4 oz.
Seam Style: SealedCuff Style: Elastic
Item: Hooded Chemical Resistant CoverallsAnkle Style: Elastic
Color: YellowMaterial: Tychem(R) 9000
Closure Type: Zipper/Storm FlapSize: M
Fits Chest Size: 36-1/2" to 40"Inseam: 28-1/2"
Standards: ASTM D1777, D3776, D751, D5597, D5034Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size M, Tychem(r) BR, Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Sealed Seam Style, Fits Chest Size 36-1/2 to 40 In., Inseam 28-1/2 In., Fabric Weight 7.4 oz., Standards ASTM D1777, D3776, D751, D5597, D5034, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.