Hood Tychem(R) QC, Bound, Socks, 4XL, PK12

DUPONT| Zoro #: G0086186| Mfr #: QC122BYL4X001200

$213.03 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086186 Mfr #: QC122BYL4X001200
Color Family: YellowsFabric Weight: 2.5 oz.
Cuff Style: ElasticItem: Hooded Chemical Resistant Coveralls
Color: YellowMaterial: Tychem(R) 2000
Closure Type: Zipper/Storm FlapStandards: ASTM D1777, D3776, D3786, D1117, D5034
Size: 4XLAnkle Style: with Attached Socks
Fits Waist Size: 62-1/2"Fits Chest Size: 50-3/4" to 54-1/4"
Inseam: 32"Seam Style: Bound
Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 4XL, Tychem(R) 2000, Yellow, Ankle Style With Attached Socks, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Bound Seam Style, Fits Chest Size 50-3/4 In. to 54-1/4 In., Fits Waist Size 62-1/2 In., Inseam 32 In., Fabric Weight 2.5 oz., Standards ASTM D1777, D3776, D3786, D1117, D5034, Features Elastic Wrists and Attached Boots, Package Quantity 12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.