Hood Tychem(R) QC, Yellow, Open, L, PK12

DUPONT| Zoro #: G0085784| Mfr #: QC120BYLLG001200

$107.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085784 Mfr #: QC120BYLLG001200
Fabric Weight: 2.5 oz.Closure Type: Zipper/Storm Flap
Standards: ASTM D1777, D3776, D3786, D1117, D5034Seam Style: Bound
Size: LMaterial: Tychem(R) 2000
Item: Collared Chemical Resistant CoverallsAnkle Style: Open
Color: YellowCuff Style: Open
Color Family: YellowsFits Waist Size: 50"
Fits Chest Size: 38-1/4" to 41-3/4"Inseam: 29"
Country of Origin (subject to change): Multiple

Product Description

Collared Chemical Resistant Coveralls, Size L, Tychem(R) 2000, Yellow, Ankle Style Open, Open Cuff Style, Closure Type Zipper/Storm Flap, Bound Seam Style, Fits Chest Size 38-1/4 In. to 41-3/4 In., Fits Waist Size 50 In., Inseam 29 In., Fabric Weight 2.5 oz., Standards ASTM D1777, D3776, D3786, D1117, D5034, Features Open Wrists and Ankles, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.