Hood Tychem(R) SL, Bound, Elastic, M, PK12

DUPONT| Zoro #: G0086195| Mfr #: SL127BWHMD001200

$169.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086195 Mfr #: SL127BWHMD001200
Color Family: WhitesSeam Style: Bound
Color: WhiteMaterial: Tychem(R) 4000
Closure Type: Zipper/Storm FlapItem: Hooded Chemical Resistant Coveralls
Size: MFabric Weight: 3.6 oz.
Fits Chest Size: 35-1/4" to 38-3/4"Fits Waist Size: 47"
Inseam: 27-1/2"Seam Style: Bound
Ankle Style: ElasticCuff Style: Elastic
Standards: ASTM D1777, D3776, D3786, D5034Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size M, Tychem(R) 4000, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Bound Seam Style, Fits Chest Size 35-1/4 In. to 38-3/4 In., Fits Waist Size 47 In., Inseam 27-1/2 In., Fabric Weight 3.6 oz., Standards ASTM D1777, D3776, D3786, D5034, Features Elastic Wrists and Ankles, Package Quantity 12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.