Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Chemical Resistant Coveralls , 2XL , Gray , Tychem(R) 6000 ,

  • Zoro #: G0468496
  • Mfr #: TF145TGY2X0006TV
Dupont Hooded Chemical Resistant Coveralls ,  2XL ,  Gray ,  Tychem(R) 6000 ,  TF145TGY2X0006TV
Dupont Hooded Chemical Resistant Coveralls ,  2XL ,  Gray ,  Tychem(R) 6000 ,  TF145TGY2X0006TV
$335.19 ($55.87/unit)
  • Promotion Restriction: Not eligible for promotion
  • Fits Waist Size: 56"
  • Series: Tychem(R) 6000
See full product details
Out of Stock

Dupont #TF145TGY2X0006TV Specifications

  • Zoro #: G0468496
  • Mfr #: TF145TGY2X0006TV
Promotion Restriction: Not eligible for promotion Fits Waist Size: 56"
Series: Tychem(R) 6000 Fabric Weight: 3.5 oz.
Color Family: Grays Fits Chest Size: 46-3/4" to 50-1/4"
Size: 2XL Closure Type: Zipper/Storm Flap
Material: Tychem(R) 6000 Standards: Trade Agreement Compliant
Coverall Style: Hooded Coverall Color: Gray
Cuff Styles: Elastic Disposable Clothing Size: 2XL
Seam Style: Taped Ankle Style: Elastic
Disposable Clothing Primary Material: Tychem(R) 6000 Level of Protection: Liquid Tight
Item: Hooded Chemical Resistant Coveralls Cuff Style: Elastic
Inseam: 30-1/4" Thickness: 7 mil
Package Quantity: 6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 6000, Series Tychem(R) 6000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Gray, Closure Type Storm Flap, Zipper, Standards Trade Agreement Compliant, Inseam 30-1/4 In., Fits Chest Size 46-3/4 In. to 50-1/4 In., Fits Waist Size 56 In., Package Quantity 6

Reviews of Dupont #TF145TGY2X0006TV