Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Chemical Resistant Coveralls , 4Xl , White , Tychem(R) 4000 ,

  • Zoro #: G0468511
  • Mfr #: SL122BWH4X0012BN
Dupont Hooded Chemical Resistant Coveralls ,  4Xl ,  White ,  Tychem(R) 4000 ,  SL122BWH4X0012BN
Dupont Hooded Chemical Resistant Coveralls ,  4Xl ,  White ,  Tychem(R) 4000 ,  SL122BWH4X0012BN
$325.84 ($27.15/unit)
  • Promotion Restriction: Not eligible for promotion
  • Disposable Clothing Primary Material: Tychem(R) 4000
  • Inseam: 32 1/4 in
See full product details
This item ships free.

Dupont #SL122BWH4X0012BN Specifications

  • Zoro #: G0468511
  • Mfr #: SL122BWH4X0012BN
Promotion Restriction: Not eligible for promotion Disposable Clothing Primary Material: Tychem(R) 4000
Inseam: 32 1/4 in Coverall Style: Hooded Coverall
Color Family: Whites Cuff Styles: Elastic
Level of Protection: Liquid Tight Fits Chest Size: 50-3/4 in to 54-1/4 in
Material: Tychem(R) 4000 Fits Waist Size: 62 1/2 in
Cuff Style: Elastic Item: Hooded Chemical Resistant Coveralls
Size: 4XL Standards: ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, 16 CFR 1610
Series: Tychem(R) 4000 Seam Style: Bound
Thickness: 13 mil Color: White
Fabric Weight: 3.6 oz Disposable Clothing Size: 4XL
Ankle Style: Elastic with Attached Sock Boots Closure Type: Zipper
Package Quantity: 12 High Visibility: No
Pathogen & Chemical Ratings: ASTM F1383 Flame Resistance & Retardance Ratings: 16 CFR 1610
Coverall Material: Tychem(R) 4000 Brand and Series: Dupont
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Tychem(R) 4000, Series Tychem(R) 4000, Ankle Style Elastic with Attached Sock Boots, Cuff Styles Elastic, Seam Style Bound, White, Closure Type Zipper, Standards ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, 16 CFR 1610, Inseam 32 1/4 in, Fits Chest Size 50-3/4 in to 54-1/4 in, Fits Waist Size 62 1/2 in, Package Quantity 12

Reviews of Dupont #SL122BWH4X0012BN