Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Chemical Resistant Coveralls , 4Xl , Yellow , Tychem(R) 9000 ,

  • Zoro #: G0471899
  • Mfr #: BR127TYL4X000200
Dupont Hooded Chemical Resistant Coveralls ,  4Xl ,  Yellow ,  Tychem(R) 9000 ,  BR127TYL4X000200
Dupont Hooded Chemical Resistant Coveralls ,  4Xl ,  Yellow ,  Tychem(R) 9000 ,  BR127TYL4X000200
$199.73 ($99.87/unit)
  • Promotion Restriction: Not eligible for promotion
  • Disposable Clothing Primary Material: Tychem(R) 9000
  • Fits Chest Size: 52 in to 55 1/2 in
See full product details
This item ships free.

Dupont #BR127TYL4X000200 Specifications

  • Zoro #: G0471899
  • Mfr #: BR127TYL4X000200
Promotion Restriction: Not eligible for promotion Disposable Clothing Primary Material: Tychem(R) 9000
Fits Chest Size: 52 in to 55 1/2 in Item: Hooded Chemical Resistant Coveralls
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Fits Waist Size: 52 in to 55 1/2 in
Size: 4XL Ankle Style: Elastic
Series: Tychem(R) 9000 Thickness: 18 mil
Disposable Clothing Size: 4XL Color: Yellow
Standards: ASTM D1777, D3776, D751, D5597, D5034 Level of Protection: Liquid Tight
Color Family: Yellows Seam Style: Taped
Coverall Style: Hooded Coverall Cuff Style: Elastic
Closure Type: Zipper Fabric Weight: 7.4 oz
Inseam: 32 3/4 in Cuff Styles: Elastic
Package Quantity: 2 High Visibility: No
Includes Thumb Loops: No Material Performance: Heavy Duty
Material Weight: 8.1 oz/sq yd Breathable Back Style: None
Anti-Static: No Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
Hood Style: Respirator Fit Protection Type: Chemical
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Minimum Height: 76 in
Coverall Material: Tychem(R) 9000 Closure Features: Storm Flap
Coverall Construction: Hooded Coveralls with Elastic Cuffs and Ankles Includes Outer Boot Flaps: No
Packaging: Bulk Includes Boot Covers: No
Liquid Tight: Yes Sterile/Non-Sterile: Non-Sterile
Reduced Spray: Yes Maximum Height: 79 in
Attached Hood: Yes EPA Level: B
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Garment Style: Coverall
Minimum Chest Size: 44 3/4 in Gas Tight: No
Maximum Chest Size: 55 1/2 in Spray Tight: Yes
Brand and Series: Dupont Tychem(R) 9000 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Tychem(R) 9000, Series Tychem(R) 9000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D751, D5597, D5034, Inseam 32 3/4 in, Fits Chest Size 52 in to 55 1/2 in, Fits Waist Size 52 in to 55 1/2 in, Package Quantity 2

Reviews of Dupont #BR127TYL4X000200