Dupont
Hooded Chemical Resistant Coveralls , Xl , White , Tychem(R) 4000 ,
- Zoro #: G8521992
- Mfr #: SL122TWHXL0006BN
Tap to zoom
Hover or click to zoom
$375.97
pkg. of 6 ($62.66/ea)
- Item: Hooded Chemical Resistant Coveralls
- Material: Tychem(R) 4000
- Package Quantity: 6
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $375.97
Dupont #SL122TWHXL0006BN Specifications
- Zoro #: G8521992
- Mfr #: SL122TWHXL0006BN
- Item: Hooded Chemical Resistant Coveralls
- Size: XL
- Material: Tychem(R) 4000
- Package Quantity: 6
- Fits Chest Size: 41-1/4 in to 44-3/4 in
- Closure Type: Zipper
- Level of Protection: Liquid Tight
- Series: Tychem(R) 4000
- Thickness: 13 mil
- Color: White
- Standards: ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, 16 CFR 1610
- Inseam: 29 3/4 in
- Fits Waist Size: 53 in
- Cuff Styles: Elastic
- Coverall Style: Hooded Coverall
- Ankle Style: Elastic with Attached Sock Boots
- Color Family: Whites
- Cuff Style: Elastic
- Disposable Clothing Size: XL
- Disposable Clothing Primary Material: Tychem(R) 4000
- Fabric Weight: 3.6 oz
- Seam Style: Taped
- High Visibility: No
- Coverall Material: Tychem(R) 4000
- Flame Resistance & Retardance Ratings: 16 CFR 1610
- Pathogen & Chemical Ratings: ASTM F1670, ASTM F1671, ASTM F1383
- Brand and Series: Dupont
- High-Visibility: No
- Accessory Type: Hooded Chemical Resistant Coveralls
- Country of Origin (subject to change): United States
Description
Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 4000, Series Tychem(R) 4000, Ankle Style Elastic with Attached Sock Boots, Cuff Styles Elastic, Seam Style Taped, White, Closure Type Zipper, Standards ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, 16 CFR 1610, Inseam 29 3/4 in, Fits Chest Size 41-1/4 in to 44-3/4 in, Fits Waist Size 53 in, Package Quantity 6