Hooded Coverall, 5XL, Gray, Tychem(R) 6000, Elastic

  • Mfr # TF186TGY5X0006PI

  • Zoro # G3783151


product price:  $1,867.99
/pk 6, $311.33/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF186TGY5X0006PI
Zoro #
G3783151
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Fits Chest Size
58 3/4 in to 62 1/4 in
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Minimum
58-3/4 in
Chest Size - Maximum
62 1/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz/sq yd
Inseam
30 3/4 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Grays
Garment Style
Coverall
Packaging
Bulk
Reduced Spray
Yes
Material Performance
Light Duty
Coverall Construction
Hooded with Attached Gloves and Socks
Material Weight
3.5 oz/sq yd
Closure Features
Storm Flap
Anti-Static
No
Hood Style
Respirator Fit
Gas Tight
No
Spray Tight
Yes
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Liquid Tight
Yes
Attached Hood
Yes
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 62 1/4 in, Chest Size - Minimum 58 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.