Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Elastic, Tan, 2XL, PK6

  • Zoro #: G0115225
  • Mfr #: C3198TTN2X0006BN

$519.29 ($86.55/unit)

  • Standards: Berry Ammendment Compliant, Certified to NFPA 1992
  • Item: Hooded Chemical Resistant Coveralls
  • Color Family: Browns
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #C3198TTN2X0006BN Specifications

  • Zoro #: G0115225
  • Mfr #: C3198TTN2X0006BN
Standards: Berry Ammendment Compliant, Certified to NFPA 1992 Item: Hooded Chemical Resistant Coveralls
Color Family: Browns Ankle Style: Elastic
Fabric Weight: 4.4 oz. Size: 2XL
Fits Chest Size: 48-3/4" to 52-1/4" Color: Tan
Cuff Styles: Elastic Fits Waist Size: 56"
Inseam: 30-1/4" Cuff Style: Elastic
Disposable Clothing Primary Material: Tychem(R) 5000 Level of Protection: Liquid Tight
Series: Tychem(R) 5000 Coverall Style: Hooded Coverall
Closure Type: Zipper/Storm Flap/Hook and Loop Seam Style: Sealed
Disposable Clothing Size: 2XL Material: Tychem(R) 5000
Thickness: 18 mil Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Sealed, Tan, Closure Type Storm Flap, Hook-and-Loop, Zipper, Standards Berry Ammendment Compliant, Certified to NFPA 1992, Inseam 30-1/4 In., Fits Chest Size 48-3/4 In. to 52-1/4 In., Fits Waist Size 56 In., Package Quantity 6

Reviews of Dupont #C3198TTN2X0006BN