Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall, Elastic, Tan, 3XL, PK6

  • Zoro #: G0111369
  • Mfr #: C3198TTN3X000600
Dupont Hooded Coverall, Elastic, Tan, 3XL, PK6 C3198TTN3X000600
Dupont Hooded Coverall, Elastic, Tan, 3XL, PK6 C3198TTN3X000600
$508.12 ($84.69/unit)
  • Inseam: 31 1/4 in
  • Size: 3XL
  • Fabric Weight: 4.4 oz
See full product details
This item ships free.

Dupont #C3198TTN3X000600 Specifications

  • Zoro #: G0111369
  • Mfr #: C3198TTN3X000600
Inseam: 31 1/4 in Size: 3XL
Fabric Weight: 4.4 oz Series: Tychem(R) 5000
Disposable Clothing Size: 3XL Disposable Clothing Primary Material: Tychem(R) 5000
Cuff Styles: Elastic Fits Waist Size: 52 3/4 in to 56 1/4 in
Thickness: 18 mil Color: Tan
Item: Hooded Chemical Resistant Coveralls Seam Style: Taped
Ankle Style: Elastic Cuff Style: Elastic
Color Family: Browns Fits Chest Size: 52 3/4 in to 56 1/4 in
Standards: NFPA 1992 Level of Protection: Liquid Tight
Coverall Style: Hooded Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
Closure Type: Zipper Package Quantity: 6
High Visibility: No Material Performance: Light Duty
Maximum Chest Size: 56 1/4 in Minimum Height: 74 in
Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray Gas Tight: No
Protection Type: Chemical Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
Includes Thumb Loops: No Sterile/Non-Sterile: Non-Sterile
Coverall Material: Tychem(R) 5000 Maximum Height: 76 in
Attached Hood: Yes Hood Style: Respirator Fit
EPA Level: B Garment Style: Coverall
Closure Features: Double Storm Flap, Hook-and-Loop Reduced Spray: Yes
Anti-Static: No Material Weight: 4.4 oz/sq yd
Minimum Chest Size: 44 3/4 in Coverall Construction: Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps: No Includes Boot Covers: No
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Liquid Tight: Yes
Packaging: Bulk Spray Tight: Yes
Breathable Back Style: None Brand and Series: Dupont Tychem(R) 5000
High-Visibility: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards NFPA 1992, Inseam 31 1/4 in, Fits Chest Size 52 3/4 in to 56 1/4 in, Fits Waist Size 52 3/4 in to 56 1/4 in, Package Quantity 6

Reviews of Dupont #C3198TTN3X000600