Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Coverall, Elastic, Tan, 4XL, PK6

  • Zoro #: G0111332
  • Mfr #: C3198TTN4X000600

$634.00 ($105.67/unit)

  • Standards: NFPA 1992
  • Material: Tychem(R) 5000
  • Color: Tan
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dupont #C3198TTN4X000600 Specifications

  • Zoro #: G0111332
  • Mfr #: C3198TTN4X000600
Standards: NFPA 1992 Material: Tychem(R) 5000
Color: Tan Series: Tychem(R) 5000
Size: 4Xl Seam Style: Taped
Cuff Styles: Elastic Fits Chest Size: 56-3/4" to 60-1/4"
Cuff Style: Elastic Thickness: 18 mil
Disposable Clothing Size: 4XL Fits Waist Size: 56-3/4" to 60-1/4"
Ankle Style: Elastic Item: Hooded Chemical Resistant Coveralls
Color Family: Browns Coverall Style: Hooded Coverall
Disposable Clothing Primary Material: Tychem(R) 5000 Level of Protection: Liquid Tight
Fabric Weight: 4.4 oz. Inseam: 32-1/4"
Closure Type: Storm Flap/Hook-and-Loop Package Quantity: 6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Hook-and-Loop, Storm Flap, Standards NFPA 1992, Inseam 32-1/4 In., Fits Chest Size 56-3/4 In. to 60-1/4 In., Fits Waist Size 56-3/4 In. to 60-1/4 In., Package Quantity 6

Reviews of Dupont #C3198TTN4X000600