Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall, Elastic, Tan, 5XL, PK6

  • Zoro #: G0114281
  • Mfr #: C3127TTN5X000600
Dupont Hooded Coverall, Elastic, Tan, 5XL, PK6 C3127TTN5X000600
Dupont Hooded Coverall, Elastic, Tan, 5XL, PK6 C3127TTN5X000600
$497.12 ($82.85/unit)
  • Color Family: Browns
  • Seam Style: Taped
  • Disposable Clothing Size: 5XL
See full product details
This item ships free.

Dupont #C3127TTN5X000600 Specifications

  • Zoro #: G0114281
  • Mfr #: C3127TTN5X000600
Color Family: Browns Seam Style: Taped
Disposable Clothing Size: 5XL Disposable Clothing Primary Material: Tychem(R) 5000
Cuff Style: Elastic Thickness: 18 mil
Coverall Style: Hooded Cuff Styles: Elastic
Fits Chest Size: 58 3/4 in to 62 1/4 in Level of Protection: Liquid Tight
Size: 5XL Ankle Style: Elastic
Inseam: 32 1/2 in Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate
Series: Tychem(R) 5000 Closure Type: Zipper
Fabric Weight: 4.4 oz Item: Coverall
Standards: ASTM D1117, D5597, D5034 Color: Tan
Package Quantity: 6 High Visibility: No
Attached Hood: Yes EPA Level: B
Minimum Height: 79 in Anti-Static: No
Garment Style: Coverall Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Sterile/Non-Sterile: Non-Sterile Maximum Height: 82 in
Coverall Construction: Hooded with Elastic Cuffs and Ankles Liquid Tight: Yes
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Includes Outer Boot Flaps: No
Material Weight: 4.4 oz/sq yd Spray Tight: Yes
Includes Thumb Loops: No Reduced Spray: Yes
Maximum Chest Size: 62 1/4 in Hood Style: Elastic
Packaging: Bulk Protection Type: Chemical
Minimum Chest Size: 44 3/4 in Breathable Back Style: None
Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash Coverall Material: Tychem(R) 5000
Gas Tight: No Closure Features: Storm Flap
Material Performance: Light Duty Includes Boot Covers: No
Brand and Series: Dupont Tychem(R) 5000 High-Visibility: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards ASTM D1117, D5597, D5034, Inseam 32 1/2 in, Fits Chest Size 58 3/4 in to 62 1/4 in, Package Quantity 6

Reviews of Dupont #C3127TTN5X000600