- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Workwear
- /
- Coveralls & Overalls
- /
- Hooded Coverall, Elastic, Tan, 5XL, PK6
Shop Alternate Products
This Product is Discontinued
Dupont
Hooded Coverall, Elastic, Tan, 5XL, PK6 (Discontinued)
Mfr # C3198TTN5X000600
Zoro # G0111454
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5XL
- Color Tan
- Disposable Clothing Size 5XL
- Disposable Clothing Primary Material Tychem(R) 5000
- Material Non-Woven Polypropylene
Customers Also Purchased
- Brand Dupont
-
MFR #
C3198TTN5X000600
-
Zoro #
G0111454
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Disposable Clothing Size | 5XL |
Fits Chest Size | 60 3/4 in to 64 1/4 in |
Fits Waist Size | 60 3/4 in to 64 1/4 in |
Maximum Chest Size | 64 1/4 in |
Minimum Height | 79 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 82 in |
Named Size | 5XL |
Details
Item | Hooded Chemical Resistant Coveralls |
Color | Tan |
Disposable Clothing Primary Material | Tychem(R) 5000 |
Material | Non-Woven Polypropylene |
Fabric Weight | 4.4 oz |
Inseam | 33 in |
Closure Type | Zipper |
Series | Tychem CPF 3 |
Features | Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness |
Cuff Style | Elastic |
Standards | NFPA 1992 |
Level of Protection | Liquid Tight |
Coverall Style | Hooded Coverall |
Ankle Style | Elastic |
Seam Style | Taped |
Thickness | 18 mil |
Protection Type | Chemical |
Coverall Construction | Hooded with Elastic Cuffs and Ankles |
Attached Hood | Yes |
Hazard Type | Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray |
Closure Features | Zipper |
Material Performance | Light Duty |
Material Weight | 4.4 oz/sq yd |
Sterile/Non-Sterile | Non-Sterile |
Spray Tight | Yes |
Gas Tight | No |
Includes Outer Boot Flaps | No |
Garment Style | Coverall |
Packaging | Bulk |
Anti-Static | No |
Liquid Tight | Yes |
Reduced Spray | Yes |
Hood Style | Respirator Fit |
Includes Boot Covers | No |
Hazard Protection Type | Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders |
Includes Thumb Loops | No |
Breathable Back Style | Not Applicable |
Brand and Series | Dupont Tychem(R) 5000 |
High-Visibility | No |
Accessory Type | Hooded Chemical Resistant Coveralls |
Wrist Closure | Elastic |
Collar Style | Plain |
Includes Slip Resistant Sole | Not Applicable |
Pathogen and Chemical Ratings | Meets ASTM F1670, Meets ASTM F1671 |
Flame Resistance and Retardance Ratings | NFPA 1992 |
EPA Protection Level | B |
Sterilization Status | Non-Sterile |
Liquid Dispersal Type | Splash, Spray |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 1/4 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Waste Cleanup, Industrial Hazmat Teams, Utilities and Domestic Preparedness, Flame Resistance and Retardance Ratings NFPA 1992, Gas Tight No