Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Hooded Coverall, Elastic, Tan, L, PK6

  • Zoro #: G0111420
  • Mfr #: C3198TTNLG000600
Dupont Hooded Coverall, Elastic, Tan, L, PK6 C3198TTNLG000600
Dupont Hooded Coverall, Elastic, Tan, L, PK6 C3198TTNLG000600
$489.88 ($81.65/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color Family: Browns
  • Color: Tan
See full product details
This item ships free.

Dupont #C3198TTNLG000600 Specifications

  • Zoro #: G0111420
  • Mfr #: C3198TTNLG000600
Promotion Restriction: Not eligible for promotion Color Family: Browns
Color: Tan Seam Style: Taped
Level of Protection: Liquid Tight Fits Chest Size: 40 3/4 in to 44 1/4 in
Inseam: 29 in Item: Hooded Chemical Resistant Coveralls
Cuff Style: Elastic Series: Tychem(R) 5000
Cuff Styles: Elastic Standards: NFPA 1992
Coverall Style: Hooded Disposable Clothing Size: L
Closure Type: Zipper Size: L
Disposable Clothing Primary Material: Tychem(R) 5000 Fits Waist Size: 40 3/4 in to 44 1/4 in
Material: Multi-layer Barrier Laminated to Non-Woven Polypropylene Substrate Ankle Style: Elastic
Thickness: 18 mil Fabric Weight: 4.4 oz
Package Quantity: 6 High Visibility: No
Minimum Height: 65 in Maximum Chest Size: 44 1/4 in
Spray Tight: Yes Minimum Chest Size: 44 3/4 in
Maximum Height: 69 in Packaging: Bulk
Protection Type: Chemical Attached Hood: Yes
Includes Boot Covers: No Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671
Coverall Material: Tychem(R) 5000 Hood Style: Respirator Fit
Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash Closure Features: Double Storm Flap, Hook-and-Loop
Sterile/Non-Sterile: Non-Sterile Gas Tight: No
Breathable Back Style: None Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Anti-Static: No EPA Level: B
Garment Style: Coverall Includes Outer Boot Flaps: No
Material Performance: Light Duty Liquid Tight: Yes
Coverall Construction: Hooded with Elastic Cuffs and Ankles Reduced Spray: Yes
Material Weight: 4.4 oz/sq yd Includes Thumb Loops: No
Brand and Series: Dupont Tychem(R) 5000 High-Visibility: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 5000, Series Tychem(R) 5000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, Tan, Closure Type Zipper, Standards NFPA 1992, Inseam 29 in, Fits Chest Size 40 3/4 in to 44 1/4 in, Fits Waist Size 40 3/4 in to 44 1/4 in, Package Quantity 6

Reviews of Dupont #C3198TTNLG000600